Dixon Valve & Coupling
B22WB-G250
Stainless Steel 2 1/2 in Unpolished Female NPT x Weld End Adapter
Item #103701938
-
Prop 65
- 2 1/2 in Tube Outer Diameter
- Unpolished
- 304 Stainless Steel Material
| Connection | Weld x NPT Thread |
| Material | 304 Stainless Steel |
| Shape | Adapter |
| Wall Thickness | 0.07 in |
| Finish | Unpolished |
| Fitting Type | Weld x NPT(f) |
| Tube O.D. | 2 1/2 in |
| Weight | 2.0 LB |
-
Prop 65

