Dixon Valve & Coupling
B22WB-G300
Stainless Steel 3 in Unpolished Female NPT x Weld End Adapter
Item #102229672
-
Prop 65
- 3 in Tube Outer Diameter
- Unpolished
- 304 Stainless Steel Material
| Finish | Unpolished |
| Length | 2 1/2 in |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.07 in |
| Connection | Weld x NPT Thread |
| Shape | Adapter |
| Fitting Type | Weld x NPT(f) |
| Tube O.D. | 3 in |
| Weight | 2.0 LB |
-
Prop 65

