Dixon Valve & Coupling
B22WB-R150
SUPERSEDED TO DIXO_B22WB-R150, MTRL - 112504855
Item #103685511
-
Prop 65
- 1.5" Tube O.D.
- 316L Stainless
- Sanitary Weld x Female NPT
| Length | 1 3/4 in |
| Wall Thickness | 0.065 in |
| Material | 316L Stainless Steel |
| Fitting Type | Weld x NPT(f) |
| Tube O.D. | 1 1/2 in |
| Weight | 0.955 LB |
-
Prop 65

