- 2" Tube O.D.
- 316L Stainless
- Sanitary Weld x Female NPT
| Material | 316L Stainless Steel |
| Fitting Type | Weld x NPT(f) |
| Length | 1.812 in |
| Tube O.D. | 2 in |
| Wall Thickness | 0.065 in |
| Weight | 0.685 LB |
-
Prop 65
| Material | 316L Stainless Steel |
| Fitting Type | Weld x NPT(f) |
| Length | 1.812 in |
| Tube O.D. | 2 in |
| Wall Thickness | 0.065 in |
| Weight | 0.685 LB |
Prop 65