- 2.5" Tube O.D.
- 316L Stainless
- Sanitary Weld x Female NPT
| Fitting Type | Weld x NPT(f) |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 1/2 in |
| Weight | 2.0 LB |
-
Prop 65
| Fitting Type | Weld x NPT(f) |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 1/2 in |
| Weight | 2.0 LB |
Prop 65