- 4" Tube O.D.
- 316L Stainless
- Sanitary Weld x Female NPT
| Length | 2 1/2 in |
| Fitting Type | Weld x NPT(f) |
| Wall Thickness | 0.083 in |
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Weight | 5.0 LB |
-
Prop 65
| Length | 2 1/2 in |
| Fitting Type | Weld x NPT(f) |
| Wall Thickness | 0.083 in |
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Weight | 5.0 LB |
Prop 65