- 0.75" Tube O.D.
- 316L Stainless
- Sanitary Weld x Female NPT
| Fitting Type | Weld x NPT(f) |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.065 in |
| Tube O.D. | 3/4 in |
| Length | 1 5/8 in |
| Weight | 0.48 LB |
-
Prop 65
| Fitting Type | Weld x NPT(f) |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.065 in |
| Tube O.D. | 3/4 in |
| Length | 1 5/8 in |
| Weight | 0.48 LB |
Prop 65