Skip to content Skip to navigation menu
Dixon Valve & CouplingB24HS-G75

B24HS-G75

304 Stainless Steel Hex Hanger
Item #105356322
  • 304 Stainless Steel Material
Dixon Valve & CouplingB24HS-G75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 304 Stainless Steel Material
Temperature Range [Max] 325 °F
Material 304 Stainless Steel
Tube O.D. 3/4 in
Weight 0.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison