- 2.5" Tube O.D.
- Polypropylene Plate
- 304 Stainless Steel
- Sanitary Block Style Tube Hanger
features
- FDA approved material
| Fitting Type | Block Hanger |
| Plate Material | Polypropylene |
| Material | 304 Stainless Steel |
| Tube O.D. | 2 1/2 in |
| Weight | 0.94 LB |
-
Prop 65


