Dixon Valve & Coupling
B24PS-G100
SUPERSEDED TO DIXO_B24PS-G100, MTRL - 111180411
Item #101931634
-
Prop 65
- 1" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Sleeve
caution
- Support at each change of direction
| Fitting Type | Hex Hanger w/Sleeve |
| Sleeve Material | ABS |
| Tube O.D. | 1 in |
| Temperature Range [Max] | 230 °F |
| Material | 304 Stainless Steel |
| Weight | 0.36 LB |
-
Prop 65

