- 2.5" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Sleeve
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Material | 304 Stainless Steel |
| Tube O.D. | 2 1/2 in |
| Sleeve Material | ABS |
| Included | Bolt With Nylock Nut |
| Fitting Type | Hex Hanger w/Sleeve |
| Temperature Range [Max] | 230 °F |
| Weight | 0.643 LB |

