Dixon Valve & Coupling
B24PS-G50
SUPERSEDED TO DIXO_B24PS-G50, MTRL - 111180405
Item #102100966
-
Prop 65
- 0.5" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Sleeve
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Fitting Type | Hex Hanger w/Sleeve |
| Temperature Range [Max] | 230 °F |
| Material | 304 Stainless Steel |
| Sleeve Material | ABS |
| Tube O.D. | 1/2 in |
| Weight | 0.21 LB |
-
Prop 65

