Dixon Valve & Coupling
B24PS-G600
SUPERSEDED TO DIXO_B24PS-G600, MTRL - 111390639
Item #102098406
-
Prop 65
- 6" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Sleeve
caution
- Do not connect regulator to bottled gas
| Tube O.D. | 6 in |
| Temperature Range [Max] | 230 °F |
| Fitting Type | Hex Hanger w/Sleeve |
| Material | 304 Stainless Steel |
| Sleeve Material | ABS |
| Weight | 1.25 LB |
-
Prop 65

