- 0.75" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Sleeve
caution
- Test rubber and plastic surfaces for compatibility
| Temperature Range [Max] | 230 °F |
| Tube O.D. | 3/4 in |
| Included | Bolt With Nylock Nut |
| Fitting Type | Hex Hanger w/Sleeve |
| Sleeve Material | ABS |
| Material | 304 Stainless Steel |
| Weight | 0.22 LB |

