- 8" Tube O.D.
- 304 Stainless Steel
- Sanitary Hex Tube Hanger w/Sleeve
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Temperature Range [Max] | 230 °F |
| Material | 304 Stainless Steel |
| Sleeve Material | ABS |
| Included | Bolt With Nylock Nut |
| Fitting Type | Hex Hanger w/Sleeve |
| Tube O.D. | 8 in |
| Weight | 1.72 LB |

