- 2" Tube OD
- 2 1/2" Height
- 4 1/2" Width
- 304 Stainless Steel Material
- Nitrile Grommet Material
features
- Available in sizes 1/2" to 12"
- Lines are not to be rigidly anchored to equipment
- Lines must be allowed to float
- Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage
- Straight sections need support every 10 ft
- Each side of every valve (as close as possible to the connection) needs support
- Support at each change of direction
| Fitting Type | Hex with Grommets |
| Grommet Material | Nitrile |
| Temperature Range [Max] | 230 °F |
| Tube O.D. | 2 in |
| Included | Bolt With Nylock Nut |
| Material | 304 Stainless Steel |
| Weight | 0.51 LB |
-
Prop 65


