- 2 1/2" Tube Hanger
- 304 Stainless Steel w/ Nitrile Grommets
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Tube O.D. | 2 1/2 in |
| Included | Bolt With Nylock Nut |
| Fitting Type | Hex with Grommets |
| Grommet Material | Nitrile |
| Temperature Range [Max] | 230 °F |
| Material | 304 Stainless Steel |
| Weight | 0.59 LB |

