- 3" Tube Hanger
- 304 Stainless Steel w/ Nitrile Grommets
caution
- Support at each change of direction
| Fitting Type | Hex with Grommets |
| Included | Bolt With Nylock Nut |
| Tube O.D. | 3 in |
| Temperature Range [Max] | 230 °F |
| Grommet Material | Nitrile |
| Material | 304 Stainless Steel |
| Weight | 0.66 LB |

