- 4" Tube Hanger
- 304 Stainless Steel w/ Nitrile Grommets
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Included | Bolt With Nylock Nut |
| Fitting Type | Hex with Grommets |
| Temperature Range [Max] | 230 °F |
| Material | 304 Stainless Steel |
| Grommet Material | Nitrile |
| Tube O.D. | 4 in |
| Weight | 0.85 LB |

