- 3/4" Tube Hanger
- 304 Stainless Steel w/ Nitrile Grommets
caution
- Specially designed for use with Push-On (Push-Lok) style hose only
| Material | 304 Stainless Steel |
| Temperature Range [Max] | 230 °F |
| Fitting Type | Hex with Grommets |
| Tube O.D. | 1/2 to 3/4 in |
| Included | Bolt With Nylock Nut |
| Weight | 0.38 LB |

