- 8" Tube Hanger
- 304 Stainless Steel w/ Nitrile Grommets
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Included | Bolt With Nylock Nut |
| Fitting Type | Hex with Grommets |
| Tube O.D. | 8 in |
| Material | 304 Stainless Steel |
| Temperature Range [Max] | 230 °F |
| Weight | 0.005 LB |
-
Prop 65


