Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Sanitary Round Tube Hanger w/ Nitrile Inserts

B24RPH-G200

SUPERSEDED TO DIXO_B24RPH-G200, MTRL - 102971182
Item #101931324
  • 2" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Round Tube Hanger w/Nitrile Inserts
Sanitary Round Tube Hanger w/ Nitrile Inserts
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2" Tube O.D.
  • 304 Stainless Steel
  • Sanitary Round Tube Hanger w/Nitrile Inserts

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Fitting Type Round w/Nitrile Inserts
Temperature Range [Max] 230 °F
Tube O.D. 2 in
Material 304 Stainless Steel
Weight 0.51 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison