- 3" Tube O.D.
- 304 Stainless Steel
- Sanitary Round Tube Hanger w/Nitrile Inserts
caution
- Not for compressible products, such as air or nitrogen
| Tube O.D. | 3 in |
| Material | 304 Stainless Steel |
| Included | Bolt With Nylock Nut |
| Temperature Range [Max] | 230 °F |
| Fitting Type | Round w/Nitrile Inserts |
| Weight | 0.67 LB |

