Dixon Valve & Coupling
B24RPH-G400
SUPERSEDED TO DIXO_B24RPH-G400, MTRL - 110611750
Item #101931417
-
Prop 65
- 4" Tube O.D.
- 304 Stainless Steel
- Sanitary Round Tube Hanger w/Nitrile Inserts
caution
- Support at each change of direction
| Temperature Range [Max] | 230 °F |
| Fitting Type | Round w/Nitrile Inserts |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Weight | 0.835 LB |
-
Prop 65

