- 1" Tube O.D.
- Santoprene Plate
- 304 Stainless Steel
- Sanitary Block Style Tube Hanger
features
- FDA approved material
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Fitting Type | Block Hanger |
| Plate Material | Santoprene™ |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Weight | 0.52 LB |
-
Prop 65


