- 1.5" Tube O.D.
- Santoprene Plate
- 304 Stainless Steel
- Sanitary Block Style Tube Hanger
features
- FDA-approved material
- Available in sizes 1/2" to 4"
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Fitting Type | Block Hanger |
| Plate Material | Santoprene™ |
| Weight | 0.525 LB |

