- 4" Tube O.D.
- Santoprene Plate
- 304 Stainless Steel
- Sanitary Block Style Tube Hanger
features
- FDA approved material
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Plate Material | Santoprene™ |
| Material | 304 Stainless Steel |
| Fitting Type | Block Hanger |
| Tube O.D. | 4 in |
| Weight | 0.95 LB |

