- 0.5" Tube O.D.
- Santoprene Plate
- 304 Stainless Steel
- Sanitary Block Style Tube Hanger
features
- FDA approved material
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Material | 304 Stainless Steel |
| Plate Material | Santoprene™ |
| Fitting Type | Block Hanger |
| Tube O.D. | 1/2 in |
| Weight | 0.28 LB |

