- Zinc Plated Iron Material
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Hose O.D. Range | 2 9/16 to 2 3/4 |
| Clamp Torque | 40 lbf |
| Material | Zinc Plated Iron |
| Hose I.D. | 1 1/2 in |
| Weight | 2.97 LB |
-
Prop 65


