Dixon Valve & Coupling
B28W-R150U
316L Stainless Steel Unpolished Weld True Wye
Item #103686837
-
Prop 65
- 316L Stainless Steel Material
- Weld x Weld Connection
| Material | 316L Stainless Steel |
| Wall Thickness | 0.07 in |
| Finish | Unpolished |
| Connection | Weld x Weld |
| Tube O.D. | 1 1/2 in |
| Weight | 0.6 LB |
-
Prop 65

