Dixon Valve & Coupling
B28W-R200P
SUPERSEDED TO DIXO_B28W-R200P, MTRL - 111601081
Item #102153385
-
Prop 65
- 316L Stainless Steel Material
- Weld x Weld Connection
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Wall Thickness | 0.07 in |
| Connection | Weld x Weld |
| Tube O.D. | 2 in |
| Finish | Polished |
| Material | 316L Stainless Steel |
| Weight | 0.97 LB |
-
Prop 65

