Dixon Valve & Coupling
B28W-R200U
SUPERSEDED TO DIXO_B28W-R200U, MTRL - 112856079
Item #103701940
-
Prop 65
- 316L Stainless Steel Material
- Weld x Weld Connection
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Wall Thickness | 0.07 in |
| Weight | 2.0 LB |
-
Prop 65

