Dixon Valve & Coupling
B28W-R300U
316L Stainless Steel Unpolished Weld True Wye
Item #103701941
-
Prop 65
- 316L Stainless Steel Material
- Weld x Weld Connection
| Tube O.D. | 3 in |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.07 in |
| Weight | 2.435 LB |
-
Prop 65

