Dixon Valve & Coupling
B28W-R400P
316L Stainless Steel Polished Weld True Wye
Item #103685514
-
Prop 65
- 316L Stainless Steel Material
- Weld x Weld Connection
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Wall Thickness | 0.08 in |
| Finish | Polished |
| Connection | Weld x Weld |
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Weight | 5.88 LB |
-
Prop 65

