Dixon Valve & Coupling
B28WA-R100U
316L Stainless Steel Unpolished Weld Lateral
Item #103529462
-
Prop 65
- 316L Stainless Steel Material
- Weld x Weld Connection
| Tube O.D. | 1 in |
| Wall Thickness | 0.07 in |
| Finish | Unpolished |
| Material | 316L Stainless Steel |
| Connection | Weld x Weld |
| Weight | 0.535 LB |
-
Prop 65

