Dixon Valve & Coupling
B28WA-R400U
316L Stainless Steel Unpolished Weld Lateral
Item #103518446
-
Prop 65
- 316L Stainless Steel Material
- Weld x Weld Connection
| Wall Thickness | 0.08 in |
| Tube O.D. | 4 in |
| Material | 316L Stainless Steel |
| Finish | Unpolished |
| Connection | Weld x Weld |
| Weight | 6.3 LB |
-
Prop 65

