- 4 Bolt Type
- 2 Gripping Fingers
- 2" Hose ID
- 2 3/4" to 3 1/16" Hose OD
- 60 lbf Clamp Torque
features
- 4-bolt type clamp with 2 gripping fingers and 2 clamp sections
| Clamp Torque | 60 lbf |
| Hose O.D. Range | 2 3/4 to 3 1/16 |
| Material | Zinc Plated Iron |
| Hose I.D. | 2 in |
| Weight | 4.3 LB |
-
Prop 65


