Dixon Valve & Coupling
B2CM-G100
SUPERSEDED TO DIXO_B2CM-G100, MTRL - 105503309
Item #101782774
-
Prop 65
- 1 in" Tube O.D.
- Sanitary 90° Clamp x Buttweld Elbow
- 304 Stainless Steel
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Wall Thickness | 0.065 in |
| B | 2 1/16 in |
| Fitting Type | 90° Clamp x Buttweld Elbow |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Weight | 0.35 LB |
-
Prop 65

