- 4 in" Tube O.D.
- Sanitary 90° Clamp x Buttweld Elbow
- 304 Stainless Steel
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Fitting Type | 90° Clamp x Buttweld Elbow |
| Shape | Elbow |
| Wall Thickness | 0.08 in |
| Connection | Clamp x Weld |
| Finish | Polished |
| Tube O.D. | 4 in |
| Material | 304 Stainless Steel |
| B | 8 5/16 in |
| Weight | 4.05 LB |
-
Prop 65


