Dixon Valve & Coupling
B2FP-R300
Sanitary 90° Plain Bevel Seat w/Hex Nut x Buttweld Elbow
Item #103680457
-
Prop 65
- 3" Tube O.D.
- Sanitary 90° Plain Bevel Seat w/Hex Nut x Buttweld Elbow
- 316L Stainless
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
features
- Material: CF8 (304) stainless steel
compliances
- 0
| Wall Thickness | 0.065 in |
| B | 6.312 in |
| Material | 316L Stainless Steel |
| Fitting Type | 90° Elbow |
| Tube O.D. | 3 in |
| Weight | 3.0 LB |
-
Prop 65

