Dixon Valve & Coupling
B2KM-R300
Polished 45° 316L Stainless Steel Clamp x Weld Elbow
Item #103527699
-
Prop 65
- Clamp x Weld Elbow
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
| Finish | Polished |
| Wall Thickness | 0.065 in |
| Connection | Clamp x Weld |
| Tube O.D. | 3 in |
| Fitting Type | 45° Elbow |
| Shape | Elbow |
| Material | 316L Stainless Steel |
| B | 4.188 in |
| Weight | 1.46 LB |
-
Prop 65

