Dixon Valve & Coupling
B2KS-G150P
Sanitary 45° Polished Weld Elbow with Tangents
Item #105504338
-
Prop 65
- 1 1/2" Tube OD
- 0.065" Wall Thickness
- Polished Finish
- 304 Stainless Steel Material
| Material | 304 Stainless Steel |
| Wall Thickness | 0.07 in |
| Tube O.D. | 1 1/2 in |
| Connection | Weld x Weld |
| Finish | Polished |
| Shape | Elbow |
| Weight | 0.26 LB |
-
Prop 65

