Dixon Valve & Coupling
B2KS-G150U
SUPERSEDED TO DIXO_B2KS-G150U, MTRL - 105603304
Item #103603184
-
Prop 65
- 1.5" Tube O.D.
- 304 Stainless Steel
- Sanitary 45° Weld Elbow w/Tangents
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Wall Thickness | 0.065 in |
| Fitting Type | 45° Elbow w/Tangents |
| Weight | 0.265 LB |
-
Prop 65

