Dixon Valve & Coupling
B2KS-G300P
Polished 45° 304 Stainless Steel Weld Elbow
Item #101931328
-
Prop 65
- Weld Elbow
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Tube O.D. | 3 in |
| Finish | Polished |
| Shape | Elbow |
| Material | 304 Stainless Steel |
| Fitting Type | 45° Elbow with Tangents |
| Connection | Weld x Weld |
| Wall Thickness | 0.065 in |
| Weight | 1.16 LB |
-
Prop 65

