Dixon Valve & Coupling
B2KS-G400U
Unpolished 45° 304 Stainless Steel Weld Elbow
Item #103604434
-
Prop 65
- Weld Elbow
| Fitting Type | 45° Elbow w/Tangents |
| Tube O.D. | 4 in |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.083 in |
| Finish | Unpolished |
| Shape | Elbow |
| Connection | Weld x Weld |
| Weight | 2.63 LB |
-
Prop 65

