Dixon Valve & Coupling
B2KS-R100U
Unpolished 45° 316L Stainless Steel Weld Elbow
Item #103626436
-
Prop 65
- Weld Elbow
| Tube O.D. | 1 in |
| Fitting Type | 45° Elbow w/Tangents |
| Material | 316L Stainless Steel |
| Wall Thickness | 0.065 in |
| Shape | Elbow |
| Finish | Unpolished |
| Connection | Weld x Weld |
| Weight | 0.119 LB |
-
Prop 65

