Dixon Valve & Coupling
B2KS-R200U
Unpolished 45° 316L Stainless Steel Weld Elbow
Item #102933788
-
Prop 65
- Weld Elbow
| Material | 316L Stainless Steel |
| Wall Thickness | 0.07 in |
| Tube O.D. | 2 in |
| Finish | Unpolished |
| Connection | Weld x Weld |
| Shape | Elbow |
| Weight | 0.485 LB |
-
Prop 65

