Dixon Valve & Coupling
B2S-G100U
Unpolished 90° 304 Stainless Steel Weld Elbow
Item #103844731
-
Prop 65
- Weld Elbow
| Wall Thickness | 0.07 in |
| Tube O.D. | 1 in |
| Material | 304 Stainless Steel |
| Shape | Elbow |
| Connection | Weld x Weld |
| Finish | Unpolished |
| Weight | 0.2 LB |
-
Prop 65

