Dixon Valve & Coupling
B2S-G150P
SUPERSEDED TO DIXO_B2S-G150P, MTRL - 105483946
Item #101931564
-
Prop 65
- 1 1/2" Tube O.D.
- Sanitary 90° Buttweld Elbows w/Tangents
- 304 Stainless Steel
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Wall Thickness | 0.065 in |
| Tube O.D. | 1 1/2 in |
| Fitting Type | 90° Elbow with Tangents |
| Material | 304 Stainless Steel |
| Weight | 0.37 LB |
-
Prop 65

