Dixon Valve & Coupling
B2S-G150U
SUPERSEDED TO DIXO_B2S-G150U, MTRL - 105602807
Item #101920481
-
Prop 65
- 1.5" Tube O.D.
- 304 Stainless Steel
- Sanitary 90° Weld Elbow w/Tangents
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Fitting Type | 90° Elbow w/Tangents |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in |
| Wall Thickness | 0.065 in |
| Weight | 0.4 LB |
-
Prop 65

